Shop All Hex Keys
Proto
SAE L Key, 7/32" Tip Size, 4 7/8 in Long, 1 in Short
Mfr # J46214
Zoro # G1940893
product price: $0.84
/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 1 in
- SAE or Metric SAE
- Shape L
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 7/8 in |
Handle Length | 1 in |
Tip Size | 7/32" |
Long Arm Length | 4 7/8 in |
Length Family | Standard |
Short Arm Length | 1 in |
Short-Arm-Length | 1" |
Arm-Length | 4-7/8" |
Long-Arm-Length | 4-7/8" |
Handle-Length | 1" |
Description
The Proto J46214 SAE L Key is the tool you will want to have on hand for your next project. With a 4 7/8 in arm length, this hex key gives you the leverage you need to loosen and tighten bolts and screws. The black oxide finish makes it corrosion resistant. This hex key has a 1 in handle length that allows for maximum control. It has a 7/32" tip size, which is suitable for most fasteners. The Proto J46214 SAE L Key is the perfect tool for all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72 L, 0.125 W, 0.025 Thick, Carbon Steel (403008)
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1"W, .035 thick/gauge, 6-10 TPI (303-901158.000)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- DRILL AMERICA 1/2"-16 HSS Plug Hand Tap (DWTST1/2-16P)
- PROTO Metric L Key, 10 mm Tip Size, 4 19/64 in Long, 39 mm Short (J46322)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short (J46208)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- PROTO Metric Plain Hex Key, 5 mm Tip Size, 6 in Long, 4 in Short (J46516)
- PROTO Metric L Key, 1.3 mm Tip Size, 1 39/64 in Long, 13 mm Short (J46304)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short (J46408)
- BONDHUS 22Mm Ball End Tip Hex Key L Wrench Proguard Finish And Long Arm, 330Mm (10991)
- Proto Hex Keys