Shop All Hex Keys
Proto
SAE L Key, 7/32" Tip Size, 3 in Long, 1 in Short
Mfr # J46114
Zoro # G1941009
product price: $0.54
/ea
$0.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 1 in
- SAE or Metric SAE
- Shape L
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 in |
Handle Length | 1 in |
Tip Size | 7/32" |
Length Family | Standard |
Short Arm Length | 1 in |
Long Arm Length | 3 in |
Short-Arm-Length | 1" |
Arm-Length | 3" |
Long-Arm-Length | 3" |
Handle-Length | 1" |
Description
Hex Key, Tip Size 7/32 in, Long Arm Length 3 in, Short Arm Length 1 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 78mm Gutter Outlet Saw (GOS3 EV)
- ULLMAN DEVICES 2-1/4" Diameter Flexible Inspection Mirror (HTC-2FL)
- BLACK & DECKER Brush (400814-00)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- PROTO SAE L Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short (J46112)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- PROTO SAE Plain Hex Key, 9/64" Tip Size, 5 3/16 in Long, 29/32 in Short (J46409-TT)
- PROTO SAE L Key, 9/64 in Tip Size, 2 3/8 in Long, 13/16 in Short (J46109)
- PROTO FOLDING HEX KEY 9pc SET (PO4978)
- PROTO SAE L Key, 3/32 in Tip Size, 2 in Long, 11/16 in Short (J46106)
- WIHA SAE Not Applicable Pozi Key, #1, #2 Tip Size (28114)
- Proto Hex Keys