Shop All Hex Keys
Proto
SAE L Key, 5/64" Tip Size, 1 7/8 in Long, 5/8 in Short
Mfr # J46105
Zoro # G1941097
product price: $0.24
/ea
$0.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 7/8 in
- Finish Black Oxide
- SAE or Metric SAE
- Shape L
- Tip Size 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 7/8 in |
Tip Size | 5/64" |
Long Arm Length | 1 7/8 in |
Length Family | Long |
Short Arm Length | 5/8 in |
Short-Arm-Length | 5/8" |
Long-Arm-Length | 1-7/8" |
Arm-Length | 1-7/8" |
Description
Hex Key, Tip Size 5/64 in, Long Arm Length 1 7/8 in, Short Arm Length 5/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Extension - 3 (3403)
- KRAFT TOOL Elite Series Blue Steel Pool, 16"x4 (CFE279BK)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4515O-200)
- GEARWRENCH 13 Piece 1/2" Drive 6 Point Standard Metric Socket Set (80702)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short (J46101)
- PROTO SAE L Key, 3/32 in Tip Size, 2 in Long, 11/16 in Short (J46106)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/8 in Short (J46205)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- PROTO Metric Plain Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (J46512)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short (J46224)
- XCELITE Hex Keys 3/32", Ballpoint (9923BPN)
- Proto Hex Keys & Hex Key Sets