Shop All Hex Keys
Proto
SAE L Key, 3/64 in Tip Size, 1 11/16 in Long, 1/2 in Short
Mfr # J46103
Zoro # G1941261
product price: $0.19
/ea
$0.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- SAE or Metric SAE
- Shape L
- Tip Size 3/64 in
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 11/16 in |
Tip Size | 3/64 in |
Short Arm Length | 1/2 in |
Long Arm Length | 1 11/16 in |
Length Family | Long |
Long-Arm-Length | 1 11/16 in |
Short-Arm-Length | 1/2 in |
Arm-Length | 1 11/16 in |
Description
Hex Key, Tip Size 3/64 in, Long Arm Length 1 11/16 in, Short Arm Length 1/2 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 5-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1806611)
- WILTON Wire Brush 7020/7040 (5714111)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth 1/4" Drive 3" Ratchet, 3" L, Chrome (48-22-9003)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- PROTO SAE L Key, 3/64 in Tip Size, 2 7/8 in Long, 1/2 in Short (J46203)
- PROTO 14X15MM 12PT DB OFFSET WR (PO1061M)
- PROTO Metric L Key, 12 mm Tip Size, 4 51/64 in Long, 44 mm Short (J46324)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short (J46412-TT)
- PROTO Metric L Key, 3 mm Tip Size, 2 7/16 in Long, 19 mm Short (J46312)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short (J46224)
- VEGA Hex Tamper L-Key (Short), 7/32 (HT1464S)
- Proto Hex Keys