Shop All Hex Keys
Proto
SAE L Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short
Mfr # J46112
Zoro # G1941027
product price: $0.42
/ea
$0.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- SAE or Metric SAE
- Shape L
- Working Angle 90 Degrees
- Hex/Torx Key Product Grouping Hex Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2 3/4 in |
Tip Size | 3/16" |
Short Arm Length | 15/16 in |
Length Family | Standard |
Long Arm Length | 2 3/4 in |
Long-Arm-Length | 2-3/4" |
Arm-Length | 2-3/4" |
Short-Arm-Length | 15/16" |
Description
This Proto J46112 SAE L Key is the perfect tool for a variety of applications. It is made of alloy steel and has a black oxide finish. The Hex key has an arm length of 2 3/4 in., a tip size of 3/16" and a 15/16" short arm length. The working angle is 90 degrees, making it easy to handle small fasteners. This hex key is Tether Capable, meaning you can attach it to your belt or other work surface. With its alloy steel construction and versatility, this Proto Hex Key will be the only one you need on hand for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3HEX)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 17mm (OE 17MM)
- PROTO SAE L Key, 7/32" Tip Size, 3 in Long, 1 in Short (J46114)
- PROTO Metric Plain Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (J46510)
- PROTO Metric L Key, 1.3 mm Tip Size, 1 39/64 in Long, 13 mm Short (J46304)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short (J46208)
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short (J46408)
- VEGA Hex T-Handle, 6 in x 5/32 (LTH5326)
- Proto Hex Keys