Shop All Hex Keys
Proto
SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short
Mfr # J46101
Zoro # G1941112
$0.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 1/4 in
- Finish Black Oxide
- Handle Length 1/8 in
- SAE or Metric SAE
- Shape L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 1 1/4 in |
Handle Length | 1/8 in |
Tip Size | 1/32 in |
Long Arm Length | 1 1/4 in |
Short Arm Length | 1/8 in |
Length Family | Long |
Handle-Length | 1/8 in |
Arm-Length | 1 1/4 in |
Short-Arm-Length | 1/8 in |
Long-Arm-Length | 1 1/4 in |
Description
Hex Key, Tip Size 1/32 in, Long Arm Length 1 1/4 in, Short Arm Length 1/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 1/2, 2 In Alum (GL8X3000T----01)
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-15' 0)
- DEWALT 9/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1620)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 3 in Short (J46412)
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 4 7/16 in Long, 3/4 in Short (J46407)
- PROTO SAE L Key, 1/4 in Tip Size, 3 1/4 in Long, 1 1/8 in Short (J46116)
- PROTO SAE L Key, 5/16 in Tip Size, 3 3/4 in Long, 1 1/4 in Short (J46120)
- PROTO SAE Quad- Lobe 1/2 in Tip Size (PO46232)
- PROTO SAE L Key, 5/16 in Tip Size, 6 in Long, 1 1/4 in Short (J46220)
- OTC T30 TAMPER-RESISTANT TORX, 1/4 (5925)
- Proto Wrenches