Shop All Punch & Chisel Sets
Proto
Roll Pin Punch Set, Not Tether Capable
Mfr # J49007
Zoro # G0841145
original price:
$60.79
4% off
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Material Steel
- Features Heat Treated for Strength and Ductility, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
- Length 3-3/4 in, 4-1/4 in, 4-3/4 in, 5-1/4 in, 5-7/16 in, 5-7/8 in, 6-7/16 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J49007
- Zoro # G0841145
- UPC # 662679011116
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 3-3/4 in, 4-1/4 in, 4-3/4 in, 5-1/4 in, 5-7/16 in, 5-7/8 in, 6-7/16 in |
Sizes Included | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in |
Tip Diameter | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
Overall Length | 3 3/4 in, 4 1/4 in, 4 3/4 in, 5 1/4 in, 5 1/2 in, 6 in, 6 1/2 in |
Tip Size | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
Description
The Proto J49007 Roll Pin Punch Set is a must-have for any technician who wants to tackle jobs like rebuilding and repairing transmissions. This roll pin punch set contains 7 tools, including 1/16 in., 1/4 in., 1/8 in., 3/16 in., 3/32 in., 5/32 in. and 7/32 in. punches. It has a straight wireway that measures 3-3/4", 4-1/4", 4-3/4", 5-1/4", 5-7/16", 5-7/8" and 6-7/16". If you want to be able to take on jobs such as rebuilding or repairing transmissions, the Proto J49007 Roll Pin Punch Set is the ideal choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH03Z)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 4mmx3/8x1/2x2-3/8 (C75092)
- ZORO SELECT Spade Drill, Size 1/4 in. (400-001060)
- HANSON High Carbon Steel Re-threading Right Hand Hexagon Fractional Die - 5/8" - 11 NC (7252)
- PROTO Drive Pin Punch Set, 7 Pieces, Steel (J48007)
- PROTO Punch and Chisel Set, Not Tether Capable (J3)
- PROTO 7 Piece Cold Chisel Set (J86BS2)
- PROTO Drift Punch Set, Not Tether Capable (J96AS2)
- PROTO Demolition Punch Set, 3 Pieces, Brass (J9633HB)
- PROTO 7 Piece Pin Punch Set (J47A)
- HHIP 5" X 1/2" Diameter Auto Center Punch (8070-0482)
- Proto Cutting and Shaping Tools