Shop All Air Grinders
Proto
Right Angle Angle Die Grinder, 0.3 HP, 1/4", 90 deg., 1/4" Collet, 23,000 rpm, 0.3 HP
Mfr # J325AGAH90
Zoro # G9823637
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet 1/4"
- Free Speed 23,000 rpm
- Grinder Type Right Angle
- Handle Material Rubber Grip
- HP 0.3 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J325AGAH90
- Zoro # G9823637
- UPC # 662679142766
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Overall Length | 6-1/2" |
Details
Item | Angle Die Grinder,0.3 HP,1/4",90 deg. |
Collet | 1/4" |
Free Speed | 23,000 rpm |
Grinder Type | Right Angle |
Handle Material | Rubber Grip |
HP | 0.3 HP |
Throttle | Safety Lever |
Description
Angle Die Grinder,0.3 HP,1/4 In.,90 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-HEX)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4401)
- INGERSOLL-RAND Inlet Bushing Assembly (308B-A565)
- DREMEL Cleaning Pad, 2-1/2" Size, PK3 (PC361-3)
- PROTO Extended Straight Die Grinder, Extendd, 0.3 HP, 1/4", 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGSE)
- PROTO Angle Angle Die Grinder, 1/4" Collet, 24,000 rpm, 0.3 HP (J325AGAH120)
- PROTO Straight Die Grinder, Insulated, 1/4" (J325AGS)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 60,000 RPM, 0.1 hp (52850)
- SUNEX 2 Pack Die Grinder Set (SUNSX2PK)
- URREA Heavy duty mini air grinder 3/8" chuck (UP871)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (48315)
- Proto Air Grinders