Shop All Retrieving Tools
This Product is Discontinued
Proto
Retrieving Tool, Magnetic, 24-1/2 In L. (Discontinued)
Mfr # J2378
Zoro # G7538605
This Product is Discontinued
Key Features
- Length (In.) 24 1/2
- Pull Capacity (Lb.) 3 lb
- Function Retrieves Small Objects from Hard to Reach Places
- Features Flexible, Magnetic, Push Button Allows Reaching an Object Before Energizing the Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2378
- Zoro # G7538605
- UPC # 662679534943
- Country of Origin Taiwan, Province of China
- Category Retrieving Tools
Dimensions
Length (In.) | 24 1/2 |
Details
Item | Retrieving Tool |
Pull Capacity (Lb.) | 3 lb |
Function | Retrieves Small Objects from Hard to Reach Places |
Features | Flexible, Magnetic, Push Button Allows Reaching an Object Before Energizing the Magnet |
Description
Retrieving Tool, Features Flexible, Magnetic, Push Button Allows Reaching an Object Before Energizing the Magnet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.