Shop All Magnetic Pickup Tools
This Product is Discontinued
Proto
Retrieving Tool (Discontinued)
Mfr # J2377
Zoro # G2966144
This Product is Discontinued
Key Features
- Length 19 1/2 in
- Diameter 1/2 in
- Pull Capacity 1 1/2 lb
- Product Type Magnetic Retrieval Tool
- Magnetic Pull Capacity - Maximum 1 1/2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2377
- Zoro # G2966144
- UPC # 662679533953
- Country of Origin Taiwan, Province of China
- Category Magnetic Pickup Tools
Dimensions
Length | 19 1/2 in |
Diameter | 1/2 in |
Compressed Length | 19 1/2 in |
Details
Item | Magnetic Retrieval Tool |
Pull Capacity | 1 1/2 lb |
Product Type | Magnetic Retrieval Tool |
Magnetic Pull Capacity - Maximum | 1 1/2 lb |
Description
Magnetic Retrieval Tool, Compressed Length 19 1/2 in, Magnetic Pull Capacity - Maximum 1 1/2 lb, Product Type Magnetic Retrieval Tool
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.