Shop All Snap Ring Pliers
Proto
Retaining Ring Pliers, 12 pieces
Mfr # J360BKV
Zoro # G009020266
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grip Style Standard Cushion
- Features Built to Fit the Proto(R) 540 Series as Well as Most Other Metal Storage Drawers, Customize Storage Drawers with Multiple Foamed Modular Sets, High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place Within Drawer while also Offering Flexibility for Easy Tool Access
- For Minimum Bore Diameter 3/8 in
- Includes Locking Feature No
- ESD-Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J360BKV
- Zoro # G009020266
- UPC # 662679196387
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
For Minimum Bore Diameter | 3/8 in |
Tip Diameter | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
For Maximum Bore Diameter | 3 in |
For Minimum Shaft Diameter | 1/4 in |
For Shaft Diameter | 1/4 in to 3 11/32 in |
For Bore Diameter | 3/8 in to 3 in |
For Maximum Shaft Diameter | 3 11/32 in |
Details
Item | Retaining Ring Pliers |
Grip Style | Standard Cushion |
Features | Built to Fit the Proto(R) 540 Series as Well as Most Other Metal Storage Drawers, Customize Storage Drawers with Multiple Foamed Modular Sets, High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place Within Drawer while also Offering Flexibility for Easy Tool Access |
Includes Locking Feature | No |
ESD-Safe | No |
Tether Ready | No |
Includes Overexpansion Stop | No |
Non-Sparking | No |
For Ring Type | Internal/External |
Plier Types | Retaining Ring Pliers |
Number of Pliers | 12 |
Container Type | Foam Tray |
Insulated | No |
Jaw Opening Type | Manual |
Description
Retaining Ring Pliers, For Ring Type Internal/External, Plier Types Retaining Ring Pliers, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in, 8 5/8 in, 9 in, 9 1/4 in, For Minimum Bore Diameter 3/8 in, For Maximum Bore Diameter 3 in, For Minimum Shaft Diameter 1/4 in, For Maximum Shaft Diameter 3 11/32 in, Tip Diameter 0.038 in, 0.047 in, 0.07 in, 0.09 in, Tip Angle 0 Degrees , 45 Degrees , 90 Degrees , Jaw Opening Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLT BUSTER HD High Power Kit, max output 120VAC x 15 amps (60026)
- MIDWEST FASTENER 1-1/8" x 3/4" x 5/32" Zinc Plated Steel Wedges 20PK (68383)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Milwaukee 22-18-0670, PK 2 (N08)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 12 In (10Z726)
- PROTO Retaining Ring Plier, Fixed Tip (J600B)
- PROTO PLIER RETAIN RING CONVERTIBLE (PO372)
- PROTO PLIER RETAIN RING CONVERT LEVER (PO385L)
- PROTO Retaining Ring Plier, Fixed Tip, 5-7/8" L (J604)
- PROTO PLIER RETAIN RING CONVERTIBLE (POJ385)
- PROTO Retaining Ring Plier, Fixed Tip (J600A)
- LISLE Lisle Push Pin Pliers 80 Degree (42070)
- Proto Snap Ring Pliers