Shop All Locking Pliers
Proto
Retaining Ring Pliers, 0.090In Tip, 45 Deg
Mfr # J378
Zoro # G7571471
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Ground Tips
- Material Carbon Steel
- Overall Length 9 in
- Number of Pieces 1
- Plier Product Group Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J378
- Zoro # G7571471
- UPC # 662679031718
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 9 in |
Tip Dia. | 0.09 in |
For Shaft Dia. | 1-1/2 in to 1-3/4 in |
For Bore Dia. | 1-13/16 in to 3 in |
For Shaft Diameter Range | 1 1/2 in to 3 1/2 in |
Tip Diameter | 0.09 in |
Overall Length Range | 9 - 11 in |
For Minimum Bore Diameter | 1 13/16 in |
For Maximum Shaft Diameter | 3 1/2 in |
For Maximum Bore Diameter | 3 in |
For Bore Diameter Range | 1 13/16 in to 3 in |
For Minimum Shaft Diameter | 1 1/2 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 9 in, For Minimum Bore Diameter 1 13/16 in, For Maximum Bore Diameter 3 in, Tip Diameter 0.09 in, Tip Angle 45 Degrees , For Minimum Shaft Diameter 1 1/2 in, For Maximum Shaft Diameter 3 1/2 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Pivot Screw, Features Precision Ground Tips, For Use With Retaining Rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with Lock-On Slide Switch (Tool Only) (2881-20)
- MILWAUKEE TOOL 1 in Drive Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6627)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2022)
- DRILL AMERICA 7/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC7/32)
- PROTO Retaining Ring Pliers, 0.047In Tip, 45 Deg (J373)
- PROTO Retaining Ring Pliers Internal - 6-1/2" (J392)
- PROTO Retaining Ring Pliers, 0.047 In Tip, 0 Deg (J372)
- PROTO Auto Pinch Off Pliers, 9-1/4 In. (JFF555)
- PROTO Retaining Ring Pliers, 0.090 In Tip, 0 Deg (J394)
- PROTO 9 4/11 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292WRXL)
- PRO-GRADE TOOLS Curve Jaw Lock Grip Pliers, .5" (15230)
- Proto Locking Pliers