Shop All Locking Pliers
Proto
Retaining Ring Pliers, 0.070In Tip, 45 Deg
Mfr # J375
Zoro # G7527527
original price:
$25.89
6% off
new price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Ground Tips
- Material Carbon Steel
- Overall Length 7 3/8 in
- Number of Pieces 1
- Tip Dia. 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J375
- Zoro # G7527527
- UPC # 662679031688
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 7 3/8 in |
Tip Dia. | 0.07 in |
For Bore Dia. | 1-1/16 in to 1-3/4 in |
For Shaft Dia. | 1 in to 2 in |
For Maximum Shaft Diameter | 1 7/16 in |
For Minimum Shaft Diameter | 1 in |
For Shaft Diameter Range | 1 in to 1 7/16 in |
For Minimum Bore Diameter | 1 1/16 in |
Overall Length Range | 6 - 8 in |
Tip Diameter | 0.07 in |
For Bore Diameter Range | 1 1/16 in to 1 3/4 in |
For Maximum Bore Diameter | 1 3/4 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 7 3/8 in, For Minimum Bore Diameter 1 1/16 in, For Maximum Bore Diameter 1 3/4 in, Tip Diameter 0.07 in, Tip Angle 45 Degrees , For Minimum Shaft Diameter 1 in, For Maximum Shaft Diameter 1 7/16 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Pivot Screw, Features Precision Ground Tips, For Use With Retaining Rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Plumber's Kit Replacement Straps (69347)
- BETA Flat Chisel, Ribbed Type, 14mm (000350001)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BRWG)
- KO-KEN Socket 13mm Flare Nut 62mm 3/8 Sq. Drive (3300FN-13)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371L)
- PROTO Retaining Ring Plier, Internal, 0Deg, 1 pc. (J364)
- PROTO Retaining Ring Pliers, 0.090In Tip, 45 Deg (J378)
- PROTO Retaining Ring Pliers, 0.047 In Tip, 0 Deg (J372)
- PROTO 7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J291XL)
- PROTO Retaining Ring Pliers, 0.070In Tip, 90 Deg (J376)
- LANG TOOLS Medium Hose Pin. Off Pliers (1470)
- Proto Locking Pliers