Shop All Locking Pliers
Proto
Retaining Ring Pliers, 0.070In Tip, 18 Deg
Mfr # J385L
Zoro # G4745702
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Ground Tips
- Material Carbon Steel
- Overall Length 7 1/4 in
- Number of Pieces 1
- Plier Style Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J385L
- Zoro # G4745702
- UPC # 662679032234
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 7 1/4 in |
For Shaft Dia. | 15/16 in to 1-7/16 in |
For Bore Dia. | 1-1/16 in to 1-3/4 in |
Tip Dia. | 0.07 in |
For Shaft Diameter Range | 15/16 in to 1 7/16 in |
For Minimum Bore Diameter | 1 7/16 in |
Overall Length Range | 6 - 8 in |
Tip Diameter | 0.07 in |
For Maximum Bore Diameter | 1 3/4 in |
For Maximum Shaft Diameter | 1 7/16 in |
For Minimum Shaft Diameter | 15/16 in |
For Bore Diameter Range | 1 7/16 in to 1 3/4 in |
Description
The Proto J385L Retaining Ring Pliers are ideal for the removal and installation of all types of retaining rings. With a carbon steel construction, these pliers have an overall length of 7 1/4 in. The plier style is convertible, which means it can be used as a standard plier or offset plier. The tool comes with an air cushion grip handle design that provides maximum comfort and reduces hand fatigue. This product has a 0.07" tip angle and 0.07" tip diameter, allowing you to easily remove and install retaining rings from 15/16 in to 1-7/16 in shaft diameter and 1-1/16 in to 1-3/4 in bore diameter sizes. If you need a high quality set of Retaining Ring Pliers, look no further than the Proto J385L model.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA .500 4:OA B G-BIT NON-CORING (542761338)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A55X30)
- MEGAPRO Torq Set, Torx(R) Plus, Tri Wing Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151TP2-B)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93652RPB134040)
- PROTO 9 7/16 in Plain Grip Locking Plier (J282XL)
- PROTO Retaining Ring Plier, External, 0Deg, 1 pc. (J365)
- PROTO 5 1/2 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293WRXL)
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292XL)
- PROTO Retaining Ring Pliers, 0.070In Tip, 90 Deg (J376)
- PROTO Retaining Ring Pliers, 0.025 In Tip, 0 Deg (J390)
- BETA Internal Circlip Plier, 140mm x .9mm (010320013)
- Proto Locking Pliers