Shop All Locking Pliers
Proto
Retaining Ring Pliers, 0.070 In Tip, 0 Deg
Mfr # J385
Zoro # G3256495
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Ground Tips
- Material Carbon Steel
- Overall Length 7 1/2 in
- Number of Pieces 1
- Tip Dia. 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J385
- Zoro # G3256495
- UPC # 662679031749
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 7 1/2 in |
Tip Dia. | 0.07 in |
For Bore Dia. | 1-1/16 in to 1-3/4 in |
For Shaft Dia. | 15/16 in to 1-7/16 in |
For Maximum Bore Diameter | 1 3/4 in |
For Bore Diameter Range | 1 1/16 in to 1 3/4 in |
Overall Length Range | 6 - 8 in |
For Maximum Shaft Diameter | 1 7/16 in |
For Minimum Shaft Diameter | 15/16 in |
For Minimum Bore Diameter | 1 1/16 in |
Tip Diameter | 0.07 in |
For Shaft Diameter Range | 15/16 in to 1 7/16 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 7 1/2 in, For Minimum Bore Diameter 1 1/16 in, For Maximum Bore Diameter 1 3/4 in, Tip Diameter 0.07 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 15/16 in, For Maximum Shaft Diameter 1 7/16 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Pivot Screw, Features Precision Ground Tips, For Use With Retaining Rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 22 ROLLING HEAD PRY BAR (MAY40104)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- WESTWARD 6-1/8 in. Slip Joint Pliers (1UKJ3)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-312-050-075)
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293XL)
- PROTO 5 1/2 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293WRXL)
- PROTO Pinch-Off Pliers - 5-1/2" (JFF554)
- PROTO Auto Pinch Off Pliers, 9-1/4 In. (JFF555)
- PROTO 9 1/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J289LNXL)
- PROTO Convertible Retaining Ring Pliers - 7-1/4" (J376L)
- IRWIN Vise Grip 2078712 8 Piece GrooveLock ProPliers Set (VG2078712)
- Proto Pliers