Shop All Locking Pliers
Proto
Retaining Ring Pliers, 0.038In Tip, 90 Deg
Mfr # J397
Zoro # G7504865
original price:
$19.89
5% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Ground Tips
- Material Carbon Steel
- Overall Length 6 1/8 in
- Number of Pieces 1
- Tip Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J397
- Zoro # G7504865
- UPC # 662679031831
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6 1/8 in |
Tip Dia. | 0.038 in |
For Shaft Dia. | 1/4 in to 1 in |
Tip Diameter | 0.038 in |
For Maximum Shaft Diameter | 1 in |
For Minimum Shaft Diameter | 1/4 in |
For Shaft Diameter Range | 1/4 in to 1 in |
Overall Length Range | 6 - 8 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 6 1/8 in, Tip Diameter 0.038 in, Tip Angle 90 Degrees , For Minimum Shaft Diameter 1/4 in, For Maximum Shaft Diameter 1 in, Jaw Opening Type Manual, Replaceable Tips No, Features Precision Ground Tips, For Use With Retaining Rings, Handle Color Red, Handle Style Cushion Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Brass Pin Punch, 5/16 X 4'' (CB20)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHS23M)
- PROTO BAR PRY ALIGNING 24 (PO2124)
- WESTWARD Paving Breaker Chisel, 1.125 In., 14 In. (4MHD2)
- PROTO Retaining Ring Pliers External - 6-7/8" (J393)
- PROTO 7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J290XL)
- PROTO Retaining Ring Pliers, 0.090 In Tip, 0 Deg (J394)
- PROTO 10 9/16 in Lock Ring Plier 0 Degrees (J251G)
- PROTO Retaining Ring Pliers, 0.070In Tip, 90 Deg (J376)
- PROTO Retaining Ring Pliers, 0.047In Tip, 90 Deg (J374)
- GIZMO 6 in. 6R Fast Release C - Clmp Locking Plier (GI3683703)
- Proto Locking Pliers