Shop All Locking Pliers
Proto
Retaining Ring Pliers, 0.038In Tip, 45 Deg
Mfr # J398
Zoro # G7572013
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision Ground Tips
- Material Carbon Steel
- Overall Length 5 3/8 in
- Number of Pieces 1
- Tip Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J398
- Zoro # G7572013
- UPC # 662679031848
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 5 3/8 in |
Tip Dia. | 0.038 in |
For Bore Dia. | 3/8 in to 1 in |
For Minimum Bore Diameter | 3/8 in |
For Maximum Bore Diameter | 1 in |
Overall Length Range | Less than 6 in |
Tip Diameter | 0.038 in |
For Bore Diameter Range | 3/8 in to 1 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 3/8 in, For Minimum Bore Diameter 3/8 in, For Maximum Bore Diameter 1 in, Tip Diameter 0.038 in, Tip Angle 45 Degrees , Jaw Opening Type Manual, Replaceable Tips No, Features Precision Ground Tips, For Use With Retaining Rings, Handle Color Red, Handle Style Cushion Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Rolling Head Pry Bar, 18" (7165)
- URREA 3/8" drive, hexagonal bit impact socket 5MM (7290-5M)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting Metric Wrench Set (86126)
- GREY PNEUMATIC Imp Skt 1"Dr 15/16 Sq 4Pt (GRE4315S)
- PROTO Retaining Ring Pliers, 0.070In Tip, 90 Deg (J376)
- PROTO 7-1/2 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J291NC)
- PROTO Retaining Ring Pliers External - 6-7/8" (J393)
- PROTO Retaining Ring Pliers, 0.047 In Tip, 0 Deg (J372)
- PROTO Retaining Ring Pliers, 0.070In Tip, 45 Deg (J375)
- PROTO Retaining Ring Pliers, 0.025 In Tip, 0 Deg (J390)
- IRWIN Vise Grip VG2077704 5 Pieces Locking Pliers Set in A Canvas Tool Tote Bag (VG2077704)
- Proto Locking Pliers