Shop All Plier Sets
Proto
Retaining Ring Plier Set, 0 to 90Deg, 18pc
Mfr # J361
Zoro # G2362954
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 18
- Material Alloy Steel
- Overall Length 9 1/2 in
- Features Spring Loaded Ratchet Mechanism
- Plier Style External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J361
- Zoro # G2362954
- UPC # 662679031558
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 9 1/2 in |
For Shaft Dia. | 1-1/2 in to 3-3/4 in |
For Bore Dia. | 2-7/16 in to 4 in |
Tip Dia. | 0.108 in, 0.12 in |
Overall Length Range | 9 - 11 in |
For Minimum Shaft Diameter | 1 1/2 in |
For Maximum Shaft Diameter | 3 3/4 in |
For Bore Diameter | 2 7/16 in to 4 in |
For Shaft Diameter Range | 1 1/2 in to 3 3/4 in |
For Shaft Diameter | 1 1/2 in to 3 3/4 in |
For Bore Diameter Range | 2 7/16 in to 4 in |
For Minimum Bore Diameter | 2 7/16 in |
For Maximum Bore Diameter | 4 in |
Tip Diameter | 0.12 in |
Description
The Proto J361 Retaining Ring Plier Set is a high-quality plier set designed to help you tackle any fastener. This kit contains 18 pieces, all of which are manufactured from alloy steel for maximum durability and performance. The spring loaded ratchet mechanism makes it easy to use the pliers and provides reliable and consistent tensioning. This retaining ring plier set comes with 4 different tip 0 degrees, 15 degrees, 45 degrees and 90 degrees. The external style of these pliers allows you to grip onto flat or hex nuts without removing them from their place on the shaft. With the Proto J361 Retaining Ring Plier Set in your toolbox, you will be able to work on most projects with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- PFERD 10" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17005)
- ERNST MANUFACTURING 18 Socket Organizer Red W/ 1/4 Twistlock Clips (8400)
- CRESCENT JOBOX 60" Site-Vault™ Heavy-Duty Piano Boxes with Drawer (2D-682990)
- PROTO Retaining Ring Plier Set, 18, 90 Deg, 4 pcs (J360C)
- PROTO 3 Piece Plastisol Grip Pliers and Cutter Set Plastisol Grips Handle (J228GS)
- PROTO 7 Piece Plastisol Grip Pliers Set Plastisol Grips Handle (J201GS)
- PROTO 18 Piece Proto Retaining Ring Plier Set (J380)
- PROTO 6 Piece Precision Plier Set Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grips Handle (J2806SMP)
- PROTO 3 Piece Lock Joint Pliers Set PVC Ergonomic/Cushion Grip Handle (J260MGS)
- GENERAL TOOLS Eyelet Plier Set 101Pc (71)
- Proto Pliers