Shop All Plier Sets
This Product is Discontinued
Proto
Retaining Ring Plier Set, 0, 90 Deg, 6 pcs. (Discontinued)
Mfr # J360A
Zoro # G7537266
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 6
- Material Alloy steel
- Overall Length 5 11/16 in, 5 7/8 in, 7 1/8 in, 7 1/2 in
- Tip Angle 0 Degrees , 90 Degrees
- Spring Return No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J360A
- Zoro # G7537266
- UPC # 662679032142
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 5 11/16 in, 5 7/8 in, 7 1/8 in, 7 1/2 in |
For Shaft Dia. | 1/4 in to 2 in |
For Bore Dia. | 3/8 in to 3 in |
Tip Dia. | 0.038 in, 0.047 in, 0.07 in |
Details
Number of Pieces | 6 |
Material | Alloy steel |
Tip Angle | 0 Degrees , 90 Degrees |
Spring Return | No |
Includes | Carrying Case |
Tip Type | Fixed |
Plier Style | Convertible |
Plier Product Group | Plier Sets |
Handle Color | Red |
Item | Retaining Ring Plier Set |
Plier Item | Convertible Retaining Ring Pliers Set |
Standards | Federal Specification GGG-P-480, ANSI B107.19 |
Handle Design | Cushion Grip |
Description
Proto's J360A Retaining Ring Plier Set, 0, 90 Degrees, 6 pcs. offers a comprehensive range of pliers for tackling various fasteners. These convertible retaining ring pliers can be used across an extensive range of applications and product categories. This set includes a convertible retaining ring plier that is designed to handle both standard and oversized shafts. It comes with 6 pieces in total, which include 5 11/16 in., 5 7/8 in., 7 1/8 in., 7 1/2 in. length options for your convenience. The red alloy steel construction provides superior durability while the tip angles provide excellent reach into tight spots where you need it most. The unique plier design makes these tools great for removing retainer rings on snap rings as well as other similar applications. Proto's J360A Retaining Ring Plier Set is the reliable tool kit you can count on to tackle any job that comes your way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.