Shop All Plier Sets
Proto
Retaining Ring Plier Set, 0, 90 Deg, 6 pc
Mfr # J360A
Zoro # G603465135
product price: $115.00
/ea
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Material Alloy Steel
- Overall Length 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 1/2 in
- For Ring Type Internal/External
- For Shaft Diameter Range 1/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J360A
- Zoro # G603465135
- UPC # 662679032142
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 1/2 in |
For Shaft Diameter Range | 1/4 in to 2 in |
For Shaft Dia. | 1/4 in to 2 in |
For Minimum Shaft Diameter | 1/4 in |
For Maximum Shaft Diameter | 3 11/32 in |
Tip Diameter | 0.038 in, 0.047 in, 0.07 in |
Overall Length Range | 6 - 8 in, Less than 6 in |
For Minimum Bore Diameter | 3/8 in |
For Bore Dia. | 3/8 in to 3 in |
For Maximum Bore Diameter | 3 in |
For Shaft Diameter | 1/4 in to 2 in |
Tip Dia. | 0.038 in, 0.047 in, 0.07 in |
For Bore Diameter | 3/8 in to 3 in |
For Bore Diameter Range | 3/8 in to 3 in |
Description
Retaining Ring Plier Set, For Ring Type Internal/External, Plier Types Retaining Ring Pliers, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 1/2 in, For Minimum Bore Diameter 3/8 in, For Maximum Bore Diameter 3 in, For Minimum Shaft Diameter 1/4 in, For Maximum Shaft Diameter 3 11/32 in, Tip Diameter 0.038 in, 0.047 in, 0.07 in, Tip Angle 0 Degrees , 90 Degrees , Jaw Opening Type Manual, Number of Pliers 6, Container Type Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF GAGE Thread Plug Gage, 0.2500" dia., L-1 Class (P025018NSE)
- PROSKIT T, Handle Hex Key 1/2 (HW-928)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BUR-A)
- GREY PNEUMATIC Extension 3/4" Dr, 7" L, 1 Pieces (3007EB)
- PROTO 6 Piece Plastic Grip Pliers Set Plastisol Grips Handle (J202GS)
- PROTO 7 Piece Plastisol Grip Pliers Set Plastisol Grips Handle (J201GS)
- PROTO 3 Piece Lock Joint Pliers Set PVC Ergonomic/Cushion Grip Handle (J260MGS)
- PROTO 12pc. Convertible Retaining Ring Pliers Set (J360B) (J360B)
- PROTO SET PLIER RETAINING RING 12PC (PO360B)
- PROTO 4 Piece Precision Plier Set Cushion Grip Handle (J2804SMP)
- KD TOOLS Strght Hemostat Dbl-X Pliers (KDT82034)
- Proto Pliers