Shop All Snap Ring Pliers
Proto
Retaining Ring Plier, Fixed Tip, 7-3/8" L
Mfr # J607
Zoro # G4071270
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Plier Style Convertible
- For Bore Dia. 1-1/16 in to 13/4 in
- Tip Dia. 0.07 in
- Tip Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J607
- Zoro # G4071270
- UPC # 662679186296
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
For Bore Dia. | 1-1/16 in to 13/4 in |
Tip Dia. | 0.07 in |
For Shaft Dia. | 1 in to 1-7/16 in |
Overall Length | 7 3/8 in |
For Shaft Diameter Range | 1 in to 1 7/16 in |
For Bore Diameter Range | 1 1/16 in to 1 3/4 in |
Tip Diameter | 0.07 in |
Overall Length Range | 6 - 8 in |
For Minimum Shaft Diameter | 1 in |
For Maximum Bore Diameter | 1 3/4 in |
For Maximum Shaft Diameter | 1 7/16 in |
For Minimum Bore Diameter | 1 1/16 in |
Description
The Proto J607 Retaining Ring Plier is the versatile tool you need to get your next job done. It is convertible, allowing you to easily switch between ring sizes. This 7-3/8 in. long retaining ring plier has a fixed tip and an angle of 45 degrees. The convertible pliers can be used for rings with a diameter of 1-1/16 in to 13/4 in., and shafts with a diameter of 1 in to 1-7/16 in.. The narrow tip on this retaining ring plier allows you to easily access tight spaces, while the jaw width provides stability during use. If you are looking for an efficient way to complete your project, the Proto J607 Retaining Ring Plier will meet all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Trim Clip Pliers, 90 deg. (41090)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34614)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82229M)
- WESTWARD 16 oz. Soft Face Hammer, 12 in L Steel W/ Vinyl Grip Handle (4YR68)
- PROTO SNAP RING PLIER (PO391)
- PROTO PLIER RETAIN RING CONVERT LEVER (PO385L)
- PROTO Retaining Ring Plier, Fixed Tip, 5-3/4" L (J601)
- PROTO Retaining Ring Plier, Fixed Tip, 5-7/8" L (J604)
- PROTO PLIER LOCK RING W/GRIP (POJ250G)
- PROTO Plier Retain Ring Conver (577-399)
- PROTO Retaining Ring Plier, Fixed Tip (J600B)
- Proto Pliers