Shop All Snap Ring Pliers
Proto
Retaining Ring Plier, Fixed Tip, 5-7/8" L
Mfr # J604
Zoro # G4067457
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Plier Style Convertible
- For Bore Dia. 5/8 in to 1 in
- Tip Dia. 0.047 in
- Tip Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J604
- Zoro # G4067457
- UPC # 662679186265
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
For Bore Dia. | 5/8 in to 1 in |
Tip Dia. | 0.047 in |
For Shaft Dia. | 11/16 in to 7/8 in |
Overall Length | 5 3/4 in |
For Minimum Bore Diameter | 5/8 in |
Overall Length Range | Less than 6 in |
For Minimum Shaft Diameter | 11/16 in |
Tip Diameter | 0.047 in |
For Shaft Diameter Range | 11/16 in to 7/8 in |
For Bore Diameter Range | 5/8 in to 1 in |
For Maximum Bore Diameter | 1 in |
For Maximum Shaft Diameter | 7/8 in |
Description
This Proto J604 Retaining Ring Plier is the ideal tool for handling your retaining rings. The fixed tip ensures that you get a strong grip and precise placement. The convertible pliers can be used to handle both 5/8 in to 1 in bore diameter and 11/16 in to 7/8 in shaft diameter. The 45 degree angle of the tip ensures that you get a firm grip on the retaining ring, allowing you to work with precision. This plier has a 0.047" tip diameter and comes with an overall length of 5 3/4". You will love working with this Proto Retaining Ring Plier because it allows you to handle your job efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Vert Hold, 500 Lb, H 6.93 (207-S)
- SUMITOMO GCMN3125R0.5-GG, Grade AC520U, 0.125 inch Groove Width, Carbide Grooving Insert (18HWW0R)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-05)
- RIDGID Coupon Retaining Pilo, 1/4 (76027)
- PROTO Plier Retain Ring Conver (577-399)
- PROTO Plier Retain Ring Extern (577-395)
- PROTO PLIER RETAINNG RING - INTERNAL 5-3/8" (POJ390)
- PROTO Retaining Ring Plier, Fixed Tip, 5-11/16"L (J602)
- PROTO Retaining Ring Plier, Fixed Tip, 5-7/8" L (J600)
- PROTO Retaining Ring Plier, Fixed Tip, 5-3/4" L (J601)
- KNIPEX Precision Snap Ring Pliers, External, 9 (49 11 A3 SBA)
- Proto Pliers