Shop All Snap Ring Pliers
This Product is Discontinued
Proto
Retaining Ring Plier, Fixed Tip, 5-7/8" L (Discontinued)
Mfr # J603
Zoro # G4069085
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Plier Style Convertible
- For Bore Dia. 5/8 in to 1 in
- Tip Dia. 0.047 in
- Tip Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J603
- Zoro # G4069085
- UPC # 662679186258
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
For Bore Dia. | 5/8 in to 1 in |
Tip Dia. | 0.047 in |
For Shaft Dia. | 11/16 in to 7/8 in |
Overall Length | 5 7/8 in |
For Bore Diameter Range | 5/8 in to 1 in |
For Maximum Bore Diameter | 1 in |
For Minimum Bore Diameter | 5/8 in |
Tip Diameter | 0.047 in |
For Maximum Shaft Diameter | 7/8 in |
Overall Length Range | Less than 6 in |
For Minimum Shaft Diameter | 11/16 in |
For Shaft Diameter Range | 11/16 in to 7/8 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 7/8 in, For Minimum Bore Diameter 5/8 in, For Maximum Bore Diameter 1 in, Tip Diameter 0.047 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 11/16 in, For Maximum Shaft Diameter 7/8 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Push Button Release, Features Double-Chamber Air Cushion Grip, Precision Ground Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.