Shop All Snap Ring Pliers
Proto
Retaining Ring Plier, Fixed Tip, 5-3/4" L
Mfr # J601
Zoro # G4069049
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Plier Style Convertible
- For Bore Dia. 3/8 to 9/16 in
- Tip Dia. 0.038 in
- Tip Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J601
- Zoro # G4069049
- UPC # 662679186234
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
For Bore Dia. | 3/8 to 9/16 in |
Tip Dia. | 0.038 in |
For Shaft Dia. | 1/4 in to 3/64 in |
Overall Length | 5 3/4 in |
For Minimum Shaft Diameter | 1/4 in |
For Maximum Shaft Diameter | 3/64 in |
Overall Length Range | Less than 6 in |
For Minimum Bore Diameter | 3/8 in |
Tip Diameter | 0.038 in |
For Maximum Bore Diameter | 9/16 in |
For Bore Diameter Range | 3/8 in to 9/16 in |
For Shaft Diameter Range | 1/4 in to 3/64 in |
Description
The Proto J601 Retaining Ring Plier is the ideal tool for your next project. With its versatile design, you can use it to grip and install a variety of rings. The convertible plier features a fixed tip that offers superior gripping power. The tool has a 45 degree angle on the fixed tip, which makes it easier to access difficult areas. It is designed with a 5 3/4 in. length and has a 1/4 in to 3/64 in shaft diameter range as well as a 3/8 to 9/16 in bore diameter range. Its 0.038" tip dia helps you work with different sizes of retaining rings without sacrificing grip strength or precision. If you are looking for an all-purpose retaining ring plier, look no further than the Proto J601 Retaining Ring Plier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 1/4"" BLK OXIDE (67516)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MH-T500)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- EAZYPOWER 3 Piece Screwdriver Bit Set, 1/4" (35932)
- PROTO Retaining Ring Plier, Fixed Tip, 5-7/8" L (J604)
- PROTO Retaining Ring Plier, Fixed Tip (J600A)
- PROTO PLIER RETAINNG RING - INTERNAL 5-3/8" (POJ390)
- PROTO Plier Retain Ring Conver (577-399)
- PROTO Retaining Ring Plier, Fixed Tip, 7-3/8" L (J607)
- PROTO Retaining Ring Plier, Fixed Tip, 5-7/8" L (J600)
- TOOL TIME CORPORATION Horseshoe Lock Ring Pliers (TO144723)
- Proto Pliers