Shop All Wrench Parts
Proto
Ret Ring Plier Tips, 0.120 In x 90 Deg
Mfr # J364-T90
Zoro # G4328274
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Retaining Ring Pliers
- Type 0.120 in x 90 Degrees
- Impact Rated No
- Compatible with Brand Proto
- Compatible with Manufacturer Model Number J364, J365
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J364-T90
- Zoro # G4328274
- UPC # 662679031619
- Country of Origin United States
- Category Wrench Parts
Details
Item | Retaining Ring Plier Tips |
For Use With | Retaining Ring Pliers |
Type | 0.120 in x 90 Degrees |
Impact Rated | No |
Compatible with Brand | Proto |
Compatible with Manufacturer Model Number | J364, J365 |
Weight | 0.1 lb |
Accessory Type | Replacement Tips |
Compatible Manufacturer Part Number | J364, J365 |
Compatible with Manufacturer Part Number | J364, J365 |
Compatible with Manufacturer Model Number [NEW] | J364, J365 |
Compatible Manufacturer Model Number | J364, J365 |
For Use with Mfr. Model Number | J364, J365 |
For Use With Mfr. Model Number | J364, J365 |
Description
The Proto J364-T90 Ret Ring Plier Tips are the replacement parts you need. These tips are compatible with the Grainger 3R312 and 3R313 models. The tips measure 0.120" x 90 degrees and fit retaining ring pliers perfectly. They can be used to ensure secure retaining rings on a variety of applications. The Proto J364-T90 Ret Ring Plier Tips will make your job easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150)
- VULCAN Plier Bent Nose 15Degree 11In (JL-PR51100-15)
- JONARD TOOLS 6 in Fiber Optic Cable Stripper 250 to 125 Micron (JIC-175)
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (00028R)
- PROTO Ratchet Repair Kit for 1AF39, 1/4 Dr (J4749RK)
- PROTO Puller Crossarm, 2/3 Way, 5/8-12 Acme (J4208CA)
- PROTO Pivot Pin Body (J6006PVF)
- PROTO Repair Kit, Torque, 1/2 (J6014RK)
- PROTO Retaining Ring Plier Tips (J364-T45)
- PROTO Pivot Pin Body (J6016PVF)
- RIDGID Cutter Wheel, HD, For 4A506/4CW52 (33105)
- Proto Wrench Parts