Shop All Tool Bags, Backpacks & Totes
Proto
Red Tool Roll 9 Piece
Mfr # J25TR79C
Zoro # G200411894
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Weight 0.14 lbs
- Width 6 in
- Length 14.3 in
- Height 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR79C
- Zoro # G200411894
- UPC # 662679114992
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 6 in |
Length | 14.3 in |
Height | 0.1 in |
Details
Item | Red Tool Roll 9 Piece |
Color | Red |
Weight | 0.14 lbs |
Description
Proto® Red Tool Roll 9 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 16"Groove Joint Plier (641395)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7/64 (44207)
- QEP Multipurpose Sponge (70005-24)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 10/18TPI, PK25 (PS0918AF25)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- BUCKET BOSS Roll Up Tool Bag, Wrench Roll, Brown, Canvas, 25 Pockets (70004)
- Proto Tool Bags, Backpacks & Totes