Shop All Tool Bags, Backpacks & Totes
Proto
Red Tool Roll 20 Piece
Mfr # J25TR78C
Zoro # G500411945
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Length 17.700 in
- Width 12.700 in
- Height 0.300 in
- Weight 0.540 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR78C
- Zoro # G500411945
- UPC # 662679114985
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 17.700 in |
Width | 12.700 in |
Height | 0.300 in |
Details
Item | Red Tool Roll 20 Piece |
Color | Red |
Weight | 0.540 lbs |
Individual Vs Set | SET |
Description
Proto® Red Tool Roll 20 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Drop-Front Jobsite Box, Brown, 60 in W x 31 in D x 45 in H (1-657990)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- ROTOZIP Jobber Length Drill Bit 2pk. (XB-MP2)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5215)
- Proto Tool Bags, Backpacks & Totes