Shop All Tool Bags, Backpacks & Totes
Proto
Red Tool Roll 13 Piece
Mfr # J25TR72C
Zoro # G100411901
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR72C
- Zoro # G100411901
- UPC # 662679114923
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Details
Item | Red Tool Roll 13 Piece |
Color | Red |
Description
Proto® Red Tool Roll 13 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE T-27 2in Driver Bit (BIT27T-2-R2)
- MAYHEW INSPECTION TEL MIRROR PKG MR04 (MY17765)
- FEIN Pointed Caulk Supercut Blades Pack5 (63903116011)
- MITUTOYO Rule, Steel, 6 In, 3r (182-204)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Spill Control Safe Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Roll Up Tool Bag, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Roll Up Tool Bag, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Roll Up Tool Bag, Red, Canvas, 7 Pockets (J25TR32C)
- KLEIN TOOLS Flat Zippered Tool Bags, Red, Canvas, 0 Pockets (5539RED)
- Proto Tool Bags, Backpacks & Totes