Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas Tool Roll 10 Piece
Mfr # J25TR67C
Zoro # G600411890
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Length 15.5 in
- Weight 0.28 lbs
- Height 0.2 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR67C
- Zoro # G600411890
- UPC # 662679103538
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 15.5 in |
Height | 0.2 in |
Width | 11 in |
Details
Item | Red Canvas Tool Roll 10 Piece |
Color | Red |
Weight | 0.28 lbs |
Individual Vs Set | SET |
Description
Proto® Red Canvas Tool Roll 10 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, SAE, 11/16" Head Sz (05020081001)
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716L)
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (200997)
- BON TOOL Bon 27-226 Slate Bar, 14 Lb 60" (27-226)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- KLEIN TOOLS Bag/Tote, Tool Tote, Brown, Leather, 0 Pockets (5115)
- Proto Tool Bags, Backpacks & Totes