Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 9-Pocket Tool Roll
Mfr # J25TR38C
Zoro # G700411905
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Length 13 in
- Height 0.2 in
- Width 6.8 in
- Weight 0.17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J25TR38C
- Zoro # G700411905
- UPC # 662679988654
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 13 in |
Height | 0.2 in |
Width | 6.8 in |
Details
Item | Red Canvas 9-Pocket Tool Roll |
Color | Red |
Weight | 0.17 lbs |
Description
Proto® Red Canvas 9-Pocket Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage 004 (666-4)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- STABILA Level, Shield, 16" (196-2K-36416)
- KRAFT TOOL Stainless Steel Hand Edger/Groov, 6" x 8 (CF1055PF)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5210)
- Proto Tool Bags, Backpacks & Totes