Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 9-Pocket Tool Roll
Mfr # J25TR35C
Zoro # G700411936
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR35C
- Zoro # G700411936
- UPC # 662679988623
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Details
Item | Red Canvas 9-Pocket Tool Roll |
Color | Red |
Description
Proto® Red Canvas 9-Pocket Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Adjustable Pin Spanner, 4-1/2" x 6-1/4" (0474A)
- IRWIN BIT DRILL 3/8""12AIRCRAFT (62124)
- EXAIR Air Gun Nozzle, 316 Stainless Steel (1107SS)
- KIPP Cam Lever, Steel, Size: 2, D=5/16-18, A=96, B=33, 3, Trivalent Blue Passivated, Comp: Steel (K0788.25022A3)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, L, Red, Nylon (5020L)
- Proto Tool Bags, Backpacks & Totes