Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 9-Pocket Tool Roll
Mfr # J25TR26C
Zoro # G100411949
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Length 9.500 in
- Width 5.700 in
- Weight 0.060 lbs
- Height 0.100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR26C
- Zoro # G100411949
- UPC # 662679988531
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 9.500 in |
Width | 5.700 in |
Height | 0.100 in |
Details
Item | Red Canvas 9-Pocket Tool Roll |
Color | Red |
Weight | 0.060 lbs |
Drill Bit Type | General Purpose |
Individual Vs Set | SET |
Description
Proto® Red Canvas 9-Pocket Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Hex Bit Impact Socket Set, Metric, 5 pcs (J72252)
- VESTIL Magnetic Handle Sweeper, 24", 30 lb. (MFSR-24)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- HYDE Wall Patch, 8 x 8 In, Aluminum/Fiberglass (09008)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- AERIAL TOOL BIN Tool Rack/Rail, 8.5" (LTB-1317)
- Proto Tool Bags, Backpacks & Totes