Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 8-Pocket Tool Roll
Mfr # J25TR12C
Zoro # G200411948
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 6 in
- Length 7.5 in
- Weight 0.05 lbs
- Height 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR12C
- Zoro # G200411948
- UPC # 662679988807
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 6 in |
Length | 7.5 in |
Height | 0.1 in |
Details
Item | Red Canvas 8-Pocket Tool Roll |
Color | Red |
Weight | 0.05 lbs |
Individual Vs Set | SET |
Description
Proto® Red Canvas 8-Pocket Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 9" Wheel Guard (191215-1)
- BONDHUS ProHold Ball Bit Set, 8 pcs (31687)
- GEARWRENCH All-Purpose Scraper and Sticker Remover (2106)
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7-L-21)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5108-18)
- Proto Tool Bags, Backpacks & Totes