Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 7-Pocket Tool Roll
Mfr # J25TR43C
Zoro # G000411926
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 6.8 in
- Length 13 in
- Weight 0.18 lbs
- Height 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR43C
- Zoro # G000411926
- UPC # 662679988708
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 6.8 in |
Length | 13 in |
Height | 0.2 in |
Details
Item | Red Canvas 7-Pocket Tool Roll |
Color | Red |
Weight | 0.18 lbs |
Individual Vs Set | SET |
Description
Proto® Red Canvas 7-Pocket Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 28 250 SBA)
- ILC Replacement for Milwaukee M12 Redlithium XC 4.0 (M12 REDLITHIUM XC 4.0 MILWAUKEE)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- KLEIN TOOLS Tool Bag, Tool Bag, Blue/Red, Canvas, 1 Pockets (5539LCPAK)
- Proto Tool Bags, Backpacks & Totes