Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 7-Pocket Tool Roll
Mfr # J25TR31C
Zoro # G000411896
product price: $19.29
/ea
Sold in multiples of 2 for $38.58
$38.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR31C
- Zoro # G000411896
- UPC # 662679988586
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Details
Item | Red Canvas 7-Pocket Tool Roll |
Color | Red |
Description
Proto® Red Canvas 7-Pocket Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Precision Wire Stripper, 18 AWG, 10 (902-358)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 1/4-E (43616)
- KO-KEN Bit TORX T27 25mm 1/4 Hex Drive (108T.25-T27)
- KLEIN TOOLS 9 in Ratchet Crimper 10 to 22 AWG (T1710)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- ERGODYNE Bag/Tote, Mask Bag, Red, Nylon (5080)
- Proto Tool Bags, Backpacks & Totes