Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 7-Pocket Tool Roll
Mfr # J25TR24C
Zoro # G400411908
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Handle Style Nylon Handle
- Handle Type Quad- Lobe
- Length 9-1/2 in
- Head Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR24C
- Zoro # G400411908
- UPC # 662679988517
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 9-1/2 in |
Head Size | 1/4 in |
Details
Item | Red Canvas 7-Pocket Tool Roll |
Color | Red |
Handle Style | Nylon Handle |
Handle Type | Quad- Lobe |
Description
Proto® Red Canvas 7-Pocket Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Boot 3 Pack, 2235M-Boot-MP3PK (2235M-BOOT-MP3PK)
- BIG HORN Panel Toter (19609)
- LENOX Reciprocating Saw Blades, 8 in L, Steel (20563S818R)
- MAYHEW Pneumatic Pilot Punch Kit, 5 pcs. (32020)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- VAUGHAN 13" Wide Mouth Tool Bag (240156)
- Proto Tool Bags, Backpacks & Totes