Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 7-Pocket Tool Roll
Mfr # J25TR03C
Zoro # G700411943
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 6.3 in
- Height 0.2 in
- Length 10.9 in
- Weight 0.13 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR03C
- Zoro # G700411943
- UPC # 662679988302
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 6.3 in |
Height | 0.2 in |
Length | 10.9 in |
Details
Item | Red Canvas 7-Pocket Tool Roll |
Color | Red |
Weight | 0.13 lbs |
Individual Vs Set | SET |
Description
Proto® Red Canvas 7-Pocket Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 43mm (84854)
- EAGLE TOOL US Fiberglass Wire Fishing Rods, 12 ft. (ETF25012)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12-1/2 In, Wood (AM1BRWG)
- WIHA Ip15 Torxplus Interchangeable Blade For (28577)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- 5.11 Backpack, All Hazards Nitro Backpack, Black (56167)
- Proto Tool Bags, Backpacks & Totes