Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 6-Pocket Tool Roll
Mfr # J25TR46C
Zoro # G500411938
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Height 0.2 in
- Width 8.5 in
- Weight 0.13 lbs
- Length 9.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR46C
- Zoro # G500411938
- UPC # 662679994006
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 0.2 in |
Width | 8.5 in |
Length | 9.1 in |
Details
Item | Red Canvas 6-Pocket Tool Roll |
Color | Red |
Weight | 0.13 lbs |
Individual Vs Set | Individual |
Description
Proto® Red Canvas 6-Pocket Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 2-3/4" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC275L)
- BLAIR Lubricant Rotabroach Stick (11750)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1.125"L, Steel (GN5C10004P7--21)
- MORSE Blade, 35-3/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP351216MC)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- KLEIN TOOLS Tool Bag/Tote, Tool Bag, Black, Canvas, 15 Pockets (5003-20)
- Proto Tool Bags, Backpacks & Totes