Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 18-Pocket Tool Roll
Mfr # J25TR42C
Zoro # G800411928
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 11 in
- Length 13 in
- Weight 0.39 lbs
- Height 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR42C
- Zoro # G800411928
- UPC # 662679988692
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 11 in |
Length | 13 in |
Height | 0.4 in |
Details
Item | Red Canvas 18-Pocket Tool Roll |
Color | Red |
Weight | 0.39 lbs |
Individual Vs Set | SET |
Description
The Proto J25TR42C Red Canvas 18-Pocket Tool Roll is a convenient way to carry your tools. It has pockets that hold up to 18 different tools and it can be folded for easy storage. The Proto's canvas tool roll will keep all of your tools in one place, making them easier to access when you need them on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 2-5/16" (84225)
- PRECISION BRAND Shim Stock, Clear, .040", Vinyl, 21"x51" (44475)
- CAPRI TOOLS 8 mm 12-Point Combination Wrench (1-1308)
- PFERD Plastic Chain Saw File Handle (17046)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- CLC WORK GEAR Tote, Tool Tote, Tan, Leather, 17 Pockets (526)
- Proto Tool Bags, Backpacks & Totes