Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 13-Pocket Tool Roll
Mfr # J25TR10C
Zoro # G000411933
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 7.5 in
- Weight 0.09 lbs
- Height 0.1 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR10C
- Zoro # G000411933
- UPC # 662679988784
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 7.5 in |
Height | 0.1 in |
Length | 12 in |
Details
Item | Red Canvas 13-Pocket Tool Roll |
Color | Red |
Weight | 0.09 lbs |
Individual Vs Set | SET |
Description
Proto® Red Canvas 13-Pocket Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mud Pan, Plastic, 12in., Molded Plastic (DW212)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Thread Ball Knobs 4PK (78185)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/4 x 18 in. (38748)
- MILWAUKEE TOOL Shear and Battery, 18V DC, Double Cut (2635-20, 48-11-1850)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- WESTWARD Bucket Bag, Bucket Lid, Black, Plastic (5MZT0)
- Proto Tool Bags, Backpacks & Totes