Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 11-Pocket Tool Roll
Mfr # J25TR13C
Zoro # G400411939
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J25TR13C
- Zoro # G400411939
- UPC # 662679988814
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Details
Item | Red Canvas 11-Pocket Tool Roll |
Color | Red |
Description
Proto® Red Canvas 11-Pocket Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT 1/2" DR 19MM EX THN WALL DP IMP (SU2619)
- WESTWARD Ratcheting Wrench Set, SAE, 1/4 in to 1 in Head Sizes, 15-Piece (54DG22)
- CURRENT TOOLS 1-7/32" Piece Maker Knock-Out Punch (1591)
- DRILL AMERICA 1-11/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-1111612)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- CAT Tool Bag, 16 Inch Pro Wide-Mouth Tool Bag, Black/Yellow, Polyester (240044)
- Proto Tool Bags, Backpacks & Totes