Shop All Tool Bags, Backpacks & Totes
Proto
Red Canvas 10-Pocket Tool Roll
Mfr # J25TR20C
Zoro # G400411892
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 10 in
- Weight 0.45 lbs
- Length 11.7 in
- Height 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR20C
- Zoro # G400411892
- UPC # 662679988883
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 10 in |
Length | 11.7 in |
Height | 0.4 in |
Details
Item | Red Canvas 10-Pocket Tool Roll |
Color | Red |
Weight | 0.45 lbs |
Drill Bit Type | General Purpose |
Description
Proto® Red Canvas 10-Pocket Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Stator & Pcba Assy (ML14-20-1120)
- DYNAMIC Tools 1" Drive Impact Extension, 7" Long (D025807)
- SUNEX 1/2" Drive Impact Socket 6 (219UMD)
- EAZYPOWER One Way Screw Remover, No.16 (81395)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- 5.11 Bag/Tote, Turnout Pocket Organizer, Fire Red, 1000 Denier Nylon (56875)
- Proto Tool Bags, Backpacks & Totes