Shop All Ratcheting Wrench Sets
This Product is Discontinued
Proto
Ratcheting Wrench Set, Pieces 20 (Discontinued)
Mfr # JSCVM-20SA
Zoro # G4809594
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Number of Pieces 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCVM-20SA
- Zoro # G4809594
- UPC # 662679100629
- Country of Origin Unknown
- Category Ratcheting Wrench Sets
Dimensions
Size | 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm |
Wrench Head Sizes | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm |
Wrench Length Style | Standard |
Head Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm |
Range of Head Sizes | 6 mm to 32 mm |
Range of Lengths | 4 59/64 in to 16 59/64 in |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 20, Range of Head Sizes 6 mm to 32 mm, Head Offset Angle 5 Degrees , Offset, Canvas Pouch, Metric, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.