Shop All Ratcheting Wrench Sets
This Product is Discontinued
Proto
Ratcheting Wrench Set, Pieces 18 (Discontinued)
Mfr # JSCV-18SA
Zoro # G4809603
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Number of Pieces 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV-18SA
- Zoro # G4809603
- UPC # 662679100605
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" |
Wrench Head Sizes | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Wrench Length Style | Standard |
Range of Lengths | 4 59/64 in to 16 59/64 in |
Range of Head Sizes | 1/4 in to 3/4 in |
Head Size | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 18, Range of Head Sizes 1/4 in to 3/4 in, Head Offset Angle 5 Degrees , Offset, Canvas Pouch, SAE, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.