Shop All Ratcheting Wrench Sets
This Product is Discontinued
Proto
Ratcheting Wrench Set, Pieces 13 (Discontinued)
Mfr # JSCVM-13S-TT
Zoro # G0095055
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Wrench Style Combination, Antislip, Open End
- Finish Black Chrome
- Number of Points 12
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM-13S-TT
- Zoro # G0095055
- UPC # 662679126612
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Size | 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Lengths | 5 1/2 in to 9 3/4 in |
Range of Head Sizes | 7 mm to 19 mm |
Wrench Length Style | Standard |
Description
Combination Wrench Set, Alloy Steel, Black Chrome, Number of Tools 13, Range of Head Sizes 7 mm to 19 mm, Head Offset Angle 15 Degrees , Offset, Metric, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Hex, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.