Shop All Box End Wrenches
This Product is Discontinued
Proto
Ratcheting Wrench Set, Double Box End (Discontinued)
Mfr # J1190A-TT
Zoro # G0095125
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wrench Style Double Box End
- Material Alloy Steel
- Finish Chrome
- Head Type Standard
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1190A-TT
- Zoro # G0095125
- UPC # 662679125950
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Size | 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8" |
Range of Head Sizes | 1/4 in to 7/8 in |
Wrench Length Style | Stubby |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Description
Proto's J1190A-TT Ratcheting Wrench Set is a durable set of wrenches that can tackle various fasteners. These professional-grade tools are made to last and will help you get the job done faster. This ratcheting wrench set contains 6 and 12 points for handling a range of fasteners. The box end wrenches have double box ends, making them ideal for working in tight spaces where there is not much room to move around. They are designed with a chrome finish that gives them extra durability. Each wrench features Proto's exclusive ProGuard Finish, which protects against corrosion while offering high torque values and exceptional wear resistance. Whether you are looking for your first ratcheting wrench set or just want to add more pieces to your collection, Proto's J1190A-TT Ratcheting Wrench Set has everything you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.