Shop All Box End Wrenches
Proto
Ratcheting Wrench Set, Double Box End
Mfr # J1180MA-TT
Zoro # G0094985
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Style Double Box End
- Material Alloy Steel
- Finish Chrome
- Head Type Offset
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1180MA-TT
- Zoro # G0094985
- UPC # 662679125813
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Size | 7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm |
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm |
Wrench Length Style | Standard |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm |
Range of Head Sizes | 5/16 in to 1 1/4 in |
Description
Box End Wrench Set, Alloy Steel, Chrome, Insulated No, Number of Tools 7, 5/16 in to 1 1/4 in, 25 Degrees , Head Thickness 3/8 in, 1/2 in, Pouch, Metric, Offset, 12-Point Box End, 6-Point Box End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-3/4'' Cup & Die Set (1-1/4'' Conduit) (HPS134)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022D)
- DEWALT 7/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5477)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- PROTO Double Box Wrench, 12 Points, 7-3/4" L (J1012A)
- PROTO Ratcheting Box Wrench, 5-15/16 in. (JSBV1214)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-7/16 in (J2623PW)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 7/32" x 9/32"-Spline (JSBV0709)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/8" x 7/16"-6 Point (J1182-A)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 6 Point (J1192-A)
- PROTO Obstruction Box Wrench, 7/16x1/2, 5-7/16L (J1725)
- Proto Box End Wrenches