Shop All Box End Wrenches
Proto
Ratcheting Wrench Set, Double Box End
Mfr # J1180A-TT
Zoro # G0094976
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Double Box End
- Material Alloy Steel
- Finish Chrome
- Number of Points 6, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1180A-TT
- Zoro # G0094976
- UPC # 662679125752
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Size | 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8" |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Range of Head Sizes | 1/4 in to 7/8 in |
Wrench Length Style | Standard |
Description
Proto's J1180A-TT Ratcheting Wrench Set is the perfect set of wrenches for tackling various fasteners. This wrench set features a double box end design that can fit into tight spots, providing you with maximum control. It has 6 and 12 points to give you more options when working on your project. The ratcheting box end wrench allows you to turn bolts in both directions without removing the wrench from the bolt head. The chrome finish gives these wrenches a professional look, so they are perfect for any job site or home garage. They also come with a straight shape, making them easy to store and find when needed. Proto Tools' J1180A-TT Ratcheting Wrench Set is just what you need for tackling tough jobs around your home or workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 3 (TPG-433)
- DREMEL Collet Nut Set, 1/8, 3/32, 1/16, 1/32, 5 Pc (4485)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 12.2" D (IM2950)
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- PROTO Ratcheting Box Wrench, Double Box End (J1182T)
- PROTO Ratcheting Box Wrench, Double Box End (J1179T)
- PROTO Full Polish Offset Double Box Wrench 8 x 9 mm - 12 Point (J1051M)
- PROTO Double Box Reversible Ratcheting Wrench 5/8" x 11/16"-12 Point (J1194LO)
- PROTO Double Box Wrench, 12 Points, 11-1/2" L (J8184-T500)
- PROTO Black Oxide Leverage Wrench - 1-1/8" (J2618PW)
- PROTO Ratcheting Box Wrench, Head Size 9 x 10mm (J1182M-A)
- Proto Box End Wrenches