Shop All Ratcheting Wrench Sets
Proto
Ratcheting Wrench Set, Combination
Mfr # JSCVMT-22S
Zoro # G7518086
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Number of Pieces 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVMT-22S
- Zoro # G7518086
- UPC # 662679113261
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm, 34mm, 36mm |
Wrench Head Sizes | 6 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 34 mm, 36 mm |
Range of Lengths | 5 in to 19 5/16 in |
Head Size | 6 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 34 mm, 36 mm |
Range of Head Sizes | 6 mm to 36 mm |
Wrench Length Style | Standard |
Description
The Proto JSCVMT-22S Ratcheting Wrench Set is a combination wrench set that features a unique ratcheting mechanism. It allows you to tighten and loosen fasteners with just one hand. This combination wrench set has 12-point metric wrenches that are chrome plated for added durability. The 22 tools included in this kit can be easily rolled up into the tool roll it comes with, so you can carry them around wherever you go. With its ratcheting mechanism, these wrenches will allow you to work faster and more efficiently. If you are looking for an all-inclusive wrench set, then Proto Tools' JSCVMT-22S Ratcheting Wrench Set is the ideal choice for your project needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., R8 Mount Size, Steel (JK-130 R-8)
- MILWAUKEE TOOL 1/8 in. - 1/2 in. #1 Cobalt Step Drill Bit (48-89-9281)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.180" Min Bore dia, Overall Length: 2-1/2" (BB-180600X)
- SOWA HIGH PERFORMANCE TAPS M16 x 2mm Yellow Ring HSSE-V3 Spiral Flute Taps (123669)
- PROTO Gimbal Ratchet, 3/8"Dr (81270)
- PROTO WR RTCHT FULL POLISH COMBO REV 30MM 12PT (POJSCVM30A)
- PROTO Proto JSCVT-9S 9 Piece Full Polish Combination Reversible Ratcheting Wrench Set - 12 Point (JSCVT-9S)
- PROTO Ratcheting Wrench Set, Metric, 10 mm to 19 mm, 10-Piece (JSCRM-10S)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- PROTO Flare Ratchet Wrench Set, 7 Pieces, 12 Pts (J3800A)
- SEGOMO TOOLS 3/8" Drive 33 Ft-lbs 230 RPM 12V Cordless Electric Ratchet Wrench Set (ET200320)
- Proto Ratcheting Wrench Sets