Shop All Ratcheting Wrench Sets
Proto
Combination Ratcheting Wrench Set. Alloy Steel, 13 Tools
Mfr # JSCVMT-13S
Zoro # G6764432
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCVMT-13S
- Zoro # G6764432
- UPC # 662679113254
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Wrench Head Sizes | 6 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Lengths | 5 1/2 in to 9 3/4 in |
Wrench Length Style | Standard |
Head Size | 6 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 6 mm to 19 mm |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 13, Range of Head Sizes 6 mm to 19 mm, Head Offset Angle 15 Degrees , Offset, Tool Roll, Metric, 6 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Corner Rounder R.118 0.077 D (BRMG-10118-ALTIN)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float w/Wood Handle, 9-1/2" x 4 (ST125)
- JAMESON Easy Buddy Duct Rodder w/ 400 ft. of 1/4" Marked Rod (6-14-400M)
- PROTO Flare Ratchet Wrench Set, 7 Pieces, 12 Pts (J3800A)
- PROTO Flare Nut Wrench Set, 10 Pieces, 12 Pts (J3800M)
- PROTO Ratcheting Wrench Set, Combination, Spline (JSCVF-8S)
- PROTO Tethered 9 Piece Black Chrome Reverse Combo Ratcheting Wrench Set (JSCV-9S-TT)
- PROTO Ratcheting Wrench Set, Combination (JSCRMT-12S)
- PROTO Ratcheting Wrench Set, Metric, 7 mm to 19 mm, 13-Piece (JSCVM-13S)
- PERFORMANCE TOOL COMBO WRENCH 12PT 3/4"" (W328C)
- Proto Ratcheting Wrenches & Sets